Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, PCB Relay, 16 Pins, Pin

  • Mfr # GPDQ

  • Zoro # G905945168


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Pin
Number of Pins
16
Coil Voltage
125V DC
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPDQ
Zoro #
G905945168
UPC #
-
Country of Origin
United States

Dimensions

Length
45 mm [ 1.772 in ]
Width
45 mm [ 1.722 in ]
Height
118 mm [ 4.64 in ]
Dimensions (L x W x H) (Approximate) (mm)
45 x 45 x 109

Details

Item
PCB Relay
Mounting Style
Socket
Electrical Connection
Pin
Number of Pins
16
Coil Voltage
125V DC
Contact Form
SPDT
Option
Coil Energization Light
Input Voltage (VDC)
125
Contact Arrangement
1 Form C, SPDT, 1 C/O
Operating Temperature Range (°C)
0 to 60
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.