Zoro Homepage

H-16C=RELAY VACUUM DPDT

  • Mfr # 1-1618273-5

  • Zoro # G700974042


product price: $5,210.99
/ea
Free Shipping & Returns

Key Features

Contact Current Rating
30 A
Contact Arrangement
1 Form B, SPST-NC, 1 N/C, 2 Form C, DPDT, 2 C/O, 1 Form A, SPST-NO, 1 NO, 1 Form C, SPDT, 1 C/O
Relay Type
High Voltage
Coil Resistance
120 Ω
Coil Voltage Rating
26.5 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1618273-5
Zoro #
G700974042
UPC #
-
Country of Origin
United States

Details

Contact Current Rating
30 A
Contact Arrangement
1 Form B, SPST-NC, 1 N/C, 2 Form C, DPDT, 2 C/O, 1 Form A, SPST-NO, 1 NO, 1 Form C, SPDT, 1 C/O
Relay Type
High Voltage
Coil Resistance
120 Ω
Coil Voltage Rating
26.5 VDC
Power Switching
No, Make Only, Yes
RF Rated
Yes
Product Type
Relay
Voltage (Max)
5000 VDC, 3500 VDC, 2200 VDC, 7500 VDC, 35000 VDC, 25000 VDC, 1800 VDC, 15000 VDC, 70000 VDC, 20000 VDC, 30000 VDC, 8000 VDC, 10000 VDC, 50000 VDC, 12000 VDC
Economizer
Without
High Voltage Connection (Coil)
Turret Terminals
High Voltage Connection (Power)
Screw Terminals
Termination Style
Turret Terminals
Contact Voltage Rating
12 kVDC
Mounting Type
Threaded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.