Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H24Bpr-Ts/Ghc-2M40-Emc-C

  • Mfr # T1902242240-009

  • Zoro # G005983374


product price: $44.65
/ea
Sold in multiples of 2 for $89.30

Key Features

Color
Gray
Material
Aluminum
Height
90 mm
Length
6.142 in
Width
2.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1902242240-009
Zoro #
G005983374
UPC #
-
Country of Origin
China

Dimensions

Height
90 mm
Length
6.142 in
Width
2.094 in

Details

Item
Heavy Duty Wire Connector
Color
Gray
Material
Aluminum
Features
Corrosion Protected

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.