Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HARNESS HSG(GEM)23P

  • Mfr # 2-1419158-2

  • Zoro # G800956986


product price: $1.79
/ea
Sold in multiples of 150 for $268.50

Key Features

Length
30 mm
Material
Glass-Filled Polyamide
Width
0.701 in
Color
Brown
Number of Contacts
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1419158-2
Zoro #
G800956986
UPC #
-
Country of Origin
Hungary

Dimensions

Length
30 mm
Width
0.701 in

Details

Material
Glass-Filled Polyamide
Color
Brown
Number of Contacts
23

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.