
HB.10.STO.1.16.G
Mfr # 1-1102267-6
Zoro # G600945753
product price: $18.19
/eaSold in multiples of 5 for $90.95
Key Features
Width
43 mm [ 1.69 in ]
Height
50 mm [ 1.97 in ]
Material
Aluminum
Length
73 mm [ 2.88 in ]
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102267-6
Zoro #
G600945753
UPC #
-
Country of Origin
Czechia
Dimensions
Width
43 mm [ 1.69 in ]
Height
50 mm [ 1.97 in ]
Length
73 mm [ 2.88 in ]
Thread Size
PG16
Product Size
4
Details
Material
Aluminum
Color
Gray
Entry Style
Top
Accessory Type
Hood
Product Type
Accessory
Locking Device Type
Locking Clip
Locking Device Location
Housing Bottom
Corrosion Protected
No
HTS Housings and Hoods
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.