Zoro Homepage

HB.16.SG-VS.1.21

  • Mfr # 1-1102298-1

  • Zoro # G100946250


product price: $84.55
/ea
Sold in multiples of 3 for $253.65
Free Shipping & Returns

Key Features

Length
117 mm [ 4.606 in ]
Color
Silver
Material
Aluminum
Height
55.5 mm [ 2.185 in ]
Width
57 mm [ 2.244 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102298-1
Zoro #
G100946250
UPC #
-
Country of Origin
Czechia

Dimensions

Length
117 mm [ 4.606 in ]
Height
55.5 mm [ 2.185 in ]
Width
57 mm [ 2.244 in ]
Product Size
6

Details

Color
Silver
Material
Aluminum
Seal Type
Profile
Seal Material
Neoprene
Housing Color
Gray
Product Type
Housing
Seal Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.