Zoro Homepage

Hb16.Sto-Vs.1.M32.G

  • Mfr # 1106449-3

  • Zoro # G905784484


product price: $15.89
/ea
Sold in multiples of 5 for $79.45

Key Features

Color
Gray
Length
93.5 mm
Width
1.69 in
Height
2.36 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106449-3
Zoro #
G905784484
UPC #
-
Country of Origin
Czechia

Dimensions

Length
93.5 mm
Width
1.69 in
Height
2.36 in

Details

Item
Wire Connector
Color
Gray
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.