Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hb.6.Kdo-Lb.1.M25.G

  • Mfr # 1106417-1

  • Zoro # G605784302


product price: $35.89
/ea
Sold in multiples of 3 for $107.67

Key Features

Color
Gray
Width
1.689 in
Material
Aluminum
Height
2.102 in
Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106417-1
Zoro #
G605784302
UPC #
-
Country of Origin
Poland

Dimensions

Width
1.689 in
Height
2.102 in
Length
60 mm

Details

Item
Wire Connector
Color
Gray
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.