Zoro Homepage

Hb.6.Sgd-Lb.1.16.Z

  • Mfr # 1-1102253-2

  • Zoro # G505782781


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Color
Silver Gray
Width
2.05 in
Material
Aluminum
Height
1.95 in
Length
82 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102253-2
Zoro #
G505782781
UPC #
-
Country of Origin
Poland

Dimensions

Width
2.05 in
Height
1.95 in
Length
82 mm

Details

Item
Housing
Color
Silver Gray
Material
Aluminum
Features
Sealable; With Metal Cover

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.