Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD HYBRID I/O CAP ASSY 126P

  • Mfr # 1-353222-6

  • Zoro # G101040520


product price: $16.75
/ea
Sold in multiples of 9 for $150.75

Key Features

Length
1.636 in
Max. Voltage
12V DC
Max. Temp.
105°C
Application
Signal
Width
5.823 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-353222-6
Zoro #
G101040520
UPC #
-
Country of Origin
Japan

Dimensions

Length
1.636 in
Width
5.823 in

Details

Max. Voltage
12V DC
Max. Temp.
105°C
Application
Signal
Color
Gray
Features
Hybrid Header; With Locking Interface
Flammability Rating
UL 94 HB
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Hole Center to Center
4.1 mm; 3.3 mm
Number of Contacts
126
Number of Rows
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.