Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDI PIN ASSY 4 ROW 200 POS

  • Mfr # 532448-7

  • Zoro # G501043572


product price: $70.49
/ea
Sold in multiples of 4 for $281.96

Key Features

Max. Temp.
125°C
Application
Signal; High Temperature
Height
11.73 mm
Material
Thermoplastic
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532448-7
Zoro #
G501043572
UPC #
-
Country of Origin
United States

Dimensions

Height
11.73 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Number of Contacts
200
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.