Zoro Homepage

HD.MIXED 7C2 OPL.AS

  • Mfr # 216595-1

  • Zoro # G901067499


product price: $15.69
/ea
Sold in multiples of 15 for $235.35

Key Features

Material
Steel
Finish
Tin Plated
For Use With
Printed Circuit Board
Connector Type
Plug
Number of Contacts
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216595-1
Zoro #
G901067499
UPC #
-
Country of Origin
Netherlands

Details

Item
Connector
Material
Steel
Finish
Tin Plated
For Use With
Printed Circuit Board
Connector Type
Plug
Number of Contacts
7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.