
HEADER 3P 3.5 PCB 16.5 H WB
Mfr # 1986718-3
Zoro # G800979213
product price: $0.80
/eaSold in multiples of 250 for $200.00
Key Features
Shrouded
No
Centerline
3.5 mm [ .138 in ]
Contact Mount
Through Hole
Housing Material
Polyamide
Threaded Flange
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1986718-3
Zoro #
G800979213
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .1377 in ]
Pin Length
10.6 mm [ .417 in ]
Details
Shrouded
No
Centerline
3.5 mm [ .138 in ]
Contact Mount
Through Hole
Housing Material
Polyamide
Threaded Flange
Without
Housing Color
Green
Applies To
Printed Circuit Board
Connector Style
Header
Number of Positions
3
Number of Rows
1
Current Rating (Max) (A)
2
Block Type
Straight
Voltage (VAC)
150
Side Stackable
Yes
Screw Flange
Without
Screwless Terminal Block
Yes
Contact Mating Area Plating Material
Tin over Copper Alloy
Contact Base Material
Copper Alloy
Mounting Angle
Vertical
Interlock
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.