
Header Assembly Right Angle 12 Circuit
Mfr # 5794176-2
Zoro # G400979583
product price: $14.15
/eaSold in multiples of 10 for $141.50
Key Features
Color
White
Insulation Material
Glass-Filled PBT
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5794176-2
Zoro #
G400979583
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Header
Color
White
Insulation Material
Glass-Filled PBT
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power, Signal
Current
9 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Material
Glass-Filled PBT
Terminal Type
Through Hole - Solder
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Number of Contacts
12
Contact Type
Pin
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
9 A
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.