Zoro Homepage

Headers & Wire Housings 04 Modii Hdr Drst Unshrd Stkg

  • Mfr # 5-146496-2

  • Zoro # G905912962


product price: $1.25
/ea
Sold in multiples of 70 for $87.50

Key Features

Max. Temp.
125°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Connection Material
Brass
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146496-2
Zoro #
G905912962
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200 µin

Details

Item
PCB Mount Header
Max. Temp.
125°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Connection Material
Brass
Material
Thermoplastic
Terminal Type
Through Hole
Color
Black
For Use With
Receptacle Assembly
Hole Center to Center
2.54 mm
Current Rating
3 A
Number of Contacts
4
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Type
Pin
Contact Finish
Matte Tin Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.