
Headers & Wire Housings 08 Modii Hdr Drst Unshrd A/Pin
Mfr # 5-103542-3
Zoro # G105912915
product price: $2.39
/eaSold in multiples of 46 for $109.94
Key Features
Standards
CSA LR16455; UL E28476
Features
Unshrouded
Connection Material
Copper Alloy
Material
Thermoplastic
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-103542-3
Zoro #
G105912915
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Standards
CSA LR16455; UL E28476
Features
Unshrouded
Connection Material
Copper Alloy
Material
Thermoplastic
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Color
Black
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Number of Contacts
8
Contact Finish
Gold Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.