Zoro Homepage

Headers & Wire Housings 1X10 Pos Recpt W/O Strain Relief

  • Mfr # 1-925366-0

  • Zoro # G505785812


product price: $2.15
/ea
Sold in multiples of 150 for $322.50

Key Features

Type
Receptacle
Color
Green
Insulation Material
Polyamide
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-925366-0
Zoro #
G505785812
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.55 in
Length
4.99 in

Details

Item
Connector
Type
Receptacle
Color
Green
Insulation Material
Polyamide
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyamide
Number of Contacts
10
Terminal Type
Crimp
Max. Temp.
105°C
For Use With
AMPMODU Mod II .025 inch Headers
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Rows
1
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.