Zoro Homepage

Headers & Wire Housings 22 Pos Hdr 94V-2 W/Out Drain Hole

  • Mfr # 2-1586586-2

  • Zoro # G905912917


product price: $0.96
/ea
Sold in multiples of 140 for $134.40

Key Features

Max. Single Wire Size
16 AWG
Min. Single Wire Size
26 AWG
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1586586-2
Zoro #
G905912917
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
16 AWG
Min. Single Wire Size
26 AWG
Width
0.5905 in
Height
14.1 mm
Length
52 mm
Max. Insulation Dia.
0.122 in

Details

Item
Connector
Max. Voltage
600V AC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Through Hole - Solder
Material
Nylon
Hole Center to Center
4.19 mm
Color
Natural
Connector Type
Header
Features
Circuit Identification Feature; With Multiple Contact Types; Shrouded
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Number of Contacts
22
Contact Type
Pin
Number of Rows
2
Flammability Rating
UL 94 V-2
Current Rating
9 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.