Zoro Homepage

Headers & Wire Housings 3P Micro Mnl Hdr Sr 30Au Lp Bl

  • Mfr # 2029266-3

  • Zoro # G105912892


product price: $2.25
/ea
Sold in multiples of 65 for $146.25

Key Features

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Power
Standards
UL E28476; UL Recognized
Width
0.319 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2029266-3
Zoro #
G105912892
UPC #
-
Country of Origin
China

Dimensions

Width
0.319 in
Height
3.86 mm
Length
0.527 in
Contact Plating Thickness
30 µm

Details

Item
Header
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Power
Standards
UL E28476; UL Recognized
Features
Shrouded
Color
Black
Hole Center to Center
3 mm
For Use With
Receptacle Housing
Terminal Type
Surface Mount
Material
Nylon
Number of Contacts
3
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Current Rating
5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.