Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings 9P Dip Hdr R/A Mini Nat 1.5Mm

  • Mfr # 292206-9

  • Zoro # G605913009


product price: $0.81
/ea
Sold in multiples of 109 for $88.29

Key Features

Max. Single Wire Size
22 AWG
Min. Single Wire Size
28 AWG
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292206-9
Zoro #
G605913009
UPC #
-
Country of Origin
Switzerland

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
28 AWG
Width
0.192 in
Height
0.332 in
Length
16 mm
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
39.37 µin

Details

Item
Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476
Color
Natural
Connector Type
Header
Terminal Type
Through Hole - Solder
Hole Center to Center
1.5 mm
Material
Nylon
Wire Type
Discrete
Connection Material
Brass
Features
With Backwall/Post Interruptions; Shrouded
Current Rating
2 A
Contact Type
Pin
Number of Contacts
9
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.