Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings A/L Univ Hdr 40P Vert Sht Lat

  • Mfr # 5499911-9

  • Zoro # G705912988


product price: $7.65
/ea
Sold in multiples of 25 for $191.25

Key Features

Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Length
2.76 in
Height
13.94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5499911-9
Zoro #
G705912988
UPC #
-
Country of Origin
China

Dimensions

Length
2.76 in
Height
13.94 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
Connector Type
Header
Connection Material
Brass, Phosphor Bronze
Material
Glass-Filled Nylon/Polyester
Terminal Type
Through Hole
Color
Black
Features
With Ejection Latches
Current Rating
1 A
Contact Finish
Gold Plated
Number of Contacts
40
Contact Type
Pin
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.