Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Ct Relay Hdr Assy 15P Blue

  • Mfr # 3-292254-5

  • Zoro # G505912874


product price: $2.89
/ea
Sold in multiples of 65 for $187.85

Key Features

Max. Single Wire Size
22 AWG
Min. Single Wire Size
30 AWG
Max. Voltage
125V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-292254-5
Zoro #
G505912874
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
30 AWG
Width
0.236 in
Height
12 mm
Length
33.78 mm
Contact Plating Thickness
1 µm

Details

Item
Connector
Max. Voltage
125V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
Wire Type
Discrete
Connection Material
Brass
Material
Nylon
Color
Blue
Features
Panel Mount Feature
For Use With
MT Connector
Hole Center to Center
2 mm
Connector Type
Plug
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Contacts
15
Current Rating
4 A
Number of Rows
1
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.