This item is Discontinued.

Te Connectivity Headers & Wire Housings Dynamic 4200S Tab Hsg 2P P/M Y 2-1747535-2

Headers & Wire Housings Dynamic 4200S Tab Hsg 2P P/M Y (Discontinued)

  • Mfr # 2-1747535-2
  • Zoro # G205910170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1747535-2
Zoro #
G205910170
UPC #
-
Country of Origin
Japan

Dimensions

Length
40 mm
Height
33.5 mm
Width
0.543 in

Details

Item
Connector
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Polyester
Features
Panel Mount Feature
For Use With
Receptacle Housing
Series
4000
Connector Terminates To
Wire & Cable
Number of Contacts
2
Connector Type
Plug
Flammability Rating
UL 94 V-0
Contact Type
Tab
Hole Center to Center
6.35 mm
Max. Voltage
600V AC/DC
Green Environmental Attribute
Halogen Free
Max. Temp.
105°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.