
Heavy Duty Power Connectors Carrier For Receptacle Inserts (Discontinued)
- Mfr # 1-1718484-1
- Zoro # G305788976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1718484-1
Zoro #
G305788976
UPC #
-
Country of Origin
Hungary
Dimensions
Height
24.3 mm
Length
42.3 mm
Width
1.02 in
Details
Item
Hybrid Connector
Maximum Voltage
36V DC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
HB
Material
Glass-Filled PBT
Color
Black
Hole Center to Center
5 mm; 4 mm
Number of Rows
3
Features
Hybrid Connector
Max. Temp.
120°C
Number of Contacts
25
Max. Voltage
36V DC
Flammability Rating
UL 94 HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.