Zoro Homepage

Heavy Duty Power Connectors Hb.16 Housing Size 6

  • Mfr # 1-1102296-2

  • Zoro # G905782732


product price: $59.15
/ea
Sold in multiples of 3 for $177.45

Key Features

Color
Gray
Width
1.71 in
Length
113 mm
Material
Aluminum
Height
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102296-2
Zoro #
G905782732
UPC #
-
Country of Origin
Czechia

Dimensions

Width
1.71 in
Length
113 mm
Height
1.12 in

Details

Item
Housing
Color
Gray
Material
Aluminum
Features
Sealable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.