Zoro Homepage

Heavy Duty Power Connectors Insert Female Sz 2 Hn.D.15.Bu.C

  • Mfr # 2-1103107-3

  • Zoro # G405789811


product price: $31.25
/ea
Sold in multiples of 3 for $93.75

Key Features

Color
Dark Gray
Maximum Voltage
250 V
Material
Polycarbonate
Number of Contacts
15
Max. Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1103107-3
Zoro #
G405789811
UPC #
-
Country of Origin
Poland

Details

Item
Insert
Color
Dark Gray
Maximum Voltage
250 V
Material
Polycarbonate
Number of Contacts
15
Max. Voltage
250V
For Use With
HN.D Series contacts
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.