
Heavy Duty Power Connectors Pin Insert Sz 7 Ha.16.Sti.S.B 17-32
Mfr # 1-1103416-7
Zoro # G305782882
product price: $64.69
/eaSold in multiples of 2 for $129.38
Key Features
Color
Light Beige
Insulation Material
PBT
Max. Voltage
250V
Maximum Voltage
250 V
Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1103416-7
Zoro #
G305782882
UPC #
-
Country of Origin
Czechia
Details
Item
Connector
Color
Light Beige
Insulation Material
PBT
Max. Voltage
250V
Maximum Voltage
250 V
Material
PBT
Number of Contacts
16
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.