Zoro Homepage

Heavy Duty Power Connectors Size 2 Housing Profile Neoprene

  • Mfr # 1106410-1

  • Zoro # G705784288


product price: $60.35
/ea
Sold in multiples of 2 for $120.70

Key Features

Color
Gray
Width
1.97 in
Height
1.85 in
Material
Aluminum
Length
80.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106410-1
Zoro #
G705784288
UPC #
-
Country of Origin
Czechia

Dimensions

Width
1.97 in
Height
1.85 in
Length
80.5 mm

Details

Item
Housing
Color
Gray
Material
Aluminum
Features
Sealable; With Metal Cover

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.