Heavy Duty Power Connectors Size 6 Housing Gray Flange Neoprene

  • Mfr # 1102291-1

  • Zoro # G605783213


product price: $27.85
/ea
Sold in multiples of 3 for $83.55

Key Features

Color
Gray
Maximum Operating Temperature
80 Degrees C
Material
Aluminum
Width
1.713 in
Length
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102291-1
Zoro #
G605783213
UPC #
-
Country of Origin
Poland

Dimensions

Width
1.713 in
Length
140 mm
Height
1.122 in

Details

Item
Housing
Color
Gray
Maximum Operating Temperature
80 Degrees C
Material
Aluminum
Max. Temp.
80°C
Features
Sealable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.