
Heavy Duty Power Connectors Size 7 16P 250V 16A Male 16+Pe
Mfr # 2-1103416-7
Zoro # G705789955
product price:Â $24.89
/ea
Sold in multiples of 4 for $99.56
Key Features
Color
Light Beige
Max. Voltage
250V
Maximum Voltage
250 V
Number of Ports
16
Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1103416-7
Zoro #
G705789955
UPC #
-
Country of Origin
Germany
Details
Item
Connector
Color
Light Beige
Max. Voltage
250V
Maximum Voltage
250 V
Number of Ports
16
Material
PBT
Number of Contacts
16
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.