Zoro Homepage

HFW1131G01 = M39016/6-114L

  • Mfr # 2-1617029-7

  • Zoro # G800979701


product price: $105.99
/ea
Sold in multiples of 37 for $3,921.63
Free Shipping & Returns

Key Features

Relay Type
Military/Aerospace High Performance
Coil Power Rating (DC)
900 mW
Coil Voltage Rating
12 VDC
Enclosure Type
Hermetically Sealed
Coil Latching
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617029-7
Zoro #
G800979701
UPC #
-
Country of Origin
India

Details

Relay Type
Military/Aerospace High Performance
Coil Power Rating (DC)
900 mW
Coil Voltage Rating
12 VDC
Enclosure Type
Hermetically Sealed
Coil Latching
Without
Input Voltage
12 VDC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Polarity Protection Diode
Without
Contact Current Rating
2A
Coil Magnetic System
Non-Polarized, Monostable
Operating Temperature Range
-65 to 125°C
Shock
100G's, 6ms
Actuating System
DC
Product Type
Relay
Coil Resistance
160 Ω
Termination Type
Solder Hook Terminals
MOSFET Driver
Without
Mounting Type
Panel Mount
Coil Suppression Diode
Without
Vibration
30G's, 10 to 3000Hz
Transistor Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.