Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HFW1230G03M = M39016/6-143M

  • Mfr # 2-1617033-6

  • Zoro # G500979872


product price: $76.39
/ea
Sold in multiples of 2 for $152.78
Free Shipping & Returns

Key Features

Coil Voltage Rating
12 VDC
MOSFET Driver
Without
Termination Type
Socket Pins
Relay Type
Military/Aerospace High Performance
Contact Switching Voltage (Max)
28 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617033-6
Zoro #
G500979872
UPC #
-
Country of Origin
United States

Details

Coil Voltage Rating
12 VDC
MOSFET Driver
Without
Termination Type
Socket Pins
Relay Type
Military/Aerospace High Performance
Contact Switching Voltage (Max)
28 VDC
Vibration
30G's, 10 to 3000Hz
Coil Power Rating (DC)
900 mW
Actuating System
DC
Transistor Driver
Without
Coil Latching
Without
Shock
100G's, 6ms
Input Voltage
12 VDC
Coil Suppression Diode
Without
Product Type
Relay
Contact Arrangement
2 Form C, DPDT, 2 C/O
Operating Temperature Range
-65 to 125°C
Contact Current Rating
2A
Enclosure Type
Hermetically Sealed
Coil Magnetic System
Non-Polarized, Monostable
Coil Polarity Protection Diode
Without
Coil Resistance
160 Ω
Mounting Type
Socket Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.