Zoro Homepage

HI CURRENT ASSY 5 POS/3 LOADED

  • Mfr # 5-145339-1

  • Zoro # G901070147


product price: $24.95
/ea
Sold in multiples of 4 for $99.80

Key Features

Height
23.8 mm
Hole Center to Center
7.92 mm
Connection Material
Copper Alloy
Color
White
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-145339-1
Zoro #
G901070147
UPC #
-
Country of Origin
United States

Dimensions

Height
23.8 mm
Contact Plating Thickness
3.81 µm

Details

Item
PCB Mount Receptacle
Hole Center to Center
7.92 mm
Connection Material
Copper Alloy
Color
White
Material
Glass-Filled Polyester
Contact Type
Socket
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
5
Contact Finish
Matte Tin Plated
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.