Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed / Modular Connectors Fortis Zd 3Pr 20Col R/A Cent Module Assy

  • Mfr # 2000903-2

  • Zoro # G305926606


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Hole Center to Center
0.075 mm
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Number of Rows
9
Number of Contacts
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000903-2
Zoro #
G305926606
UPC #
-
Country of Origin
United States

Details

Hole Center to Center
0.075 mm
Connector Terminates To
Printed Circuit Board
Current Rating
1.5 A
Number of Rows
9
Number of Contacts
180
Connector Type
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.