
Housing, Natural, Nylon Insulation, 600 V AC (Discontinued)
- Mfr # 1586000-8
- Zoro # G205789493
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1586000-8
Zoro #
G205789493
UPC #
-
Country of Origin
China
Dimensions
Width
0.937 in
Length
18 mm
Height
9.6 mm
Max. Insulation Dia.
3.1 mm
Details
Item
Housing
Color
Natural
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
600V AC
Wire Type
Discrete
Features
Circuit Identification Feature
Application
Power, Signal
Hole Center to Center
4.2 mm
Terminal Type
Crimp
Max. Temp.
105°C
Number of Contacts
8
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Description
Board Connector, 8 Contact(S), 2 Row(S), Male, 0.165 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.