Zoro Homepage

HPI 2.0MM CONN. R/A DIP 9P

  • Mfr # 2041145-9

  • Zoro # G501042155


product price: $0.19
/ea
Sold in multiples of 600 for $114.00

Key Features

Max. Temp.
85°C
Max. Voltage
250V AC/DC
Width
0.303 in
Height
5.8 mm
Length
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2041145-9
Zoro #
G501042155
UPC #
-
Country of Origin
China

Dimensions

Width
0.303 in
Height
5.8 mm
Length
0.787 in
Contact Plating Thickness
2.032 µm

Details

Item
PCB Mount Header
Max. Temp.
85°C
Max. Voltage
250V AC/DC
Hole Center to Center
2 mm
Color
Natural
Connection Material
Phosphor Bronze
Material
Nylon
Terminal Type
Through Hole
Features
Shrouded
Terminal Finish
Bright Tin Plated
Contact Type
Pin
Number of Contacts
9
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Flammability Rating
UL 94 V-0
Contact Finish
Bright Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.