Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSG ASSY 4P MULTI-LOCK REC.

  • Mfr # 444046-4

  • Zoro # G900957302


product price: $4.15
/ea
Sold in multiples of 40 for $166.00

Key Features

Number of Rows
1
Material
Polyamide
Application
Signal
Features
Sealable; Terminal Position Assurance
Height
18.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
444046-4
Zoro #
G900957302
UPC #
-
Country of Origin
Brazil

Dimensions

Height
18.6 mm
Length
0.937 in
Width
1.196 in

Details

Number of Rows
1
Material
Polyamide
Application
Signal
Features
Sealable; Terminal Position Assurance
Color
Black
Number of Contacts
4
Max. Voltage
12V DC
Hole Center to Center
3.5 mm
Max. Temp.
105°C
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.