
HVS-GR.U-8/B.1-6
Mfr # 1103250-2
Zoro # G201009014
product price: $10.19
/eaSold in multiples of 10 for $101.90
Key Features
Includes
Fixing Frame
Height
34.4 mm
Length
111 mm
Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1103250-2
Zoro #
G201009014
UPC #
-
Country of Origin
China
Dimensions
Height
34.4 mm
Length
111 mm
Details
Item
Wire Connector
Includes
Fixing Frame
Material
Zinc Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.