Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IDC LOW PRO HDR 40P RA LG LAT

  • Mfr # 1-1761692-3

  • Zoro # G700937313


product price: $14.39
/ea
Sold in multiples of 50 for $719.50

Key Features

Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761692-3
Zoro #
G700937313
UPC #
-
Country of Origin
China

Dimensions

Height
8.89 mm
Length
2-3/4 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Daisy Chain and Ejection Latches
Max. Temp.
105°C
For Use With
AMP-Latch Receptacle
Terminal Type
Through Hole; Insulation Displacement Crimp
Connector Type
Header
Connection Material
Phosphor Bronze
Material
PBT
Hole Center to Center
2.54 mm
Number of Rows
2
Current Rating
1 A
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
40
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.