Zoro Homepage

IDC LOW PRO HDR 40P RA SHT LAT

  • Mfr # 3-1761609-3

  • Zoro # G900938905


product price: $9.79
/ea
Sold in multiples of 27 for $264.33

Key Features

Type
Header
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1761609-3
Zoro #
G900938905
UPC #
-
Country of Origin
China

Dimensions

Height
9.19 mm
Length
2.3 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Type
Header
Color
Blue
Insulation Material
PBT
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Features
With Ejection Latches
Connection Material
Phosphor Bronze
Max. Temp.
105°C
For Use With
AMP-Latch Receptacle
Hole Center to Center
2.54 mm
Connector Type
Header
Material
PBT
Current Rating
1 A
Number of Rows
2
Contact Type
Pin
Contact Finish
Gold Flash over Palladium Nickel
Number of Contacts
40
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.