This item is Discontinued.

Te Connectivity ILM ASSY WIDE TYPE  LGA2011 2134439-2

ILM ASSY WIDE TYPE LGA2011 (Discontinued)

  • Mfr # 2134439-2
  • Zoro # G301034350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2134439-2
Zoro #
G301034350
UPC #
-
Country of Origin
Unknown

Details

Operating Temperature Range
-13 “ 212 °F
Accessory Type
ILM Assembly
Top Support Plate Material
Stainless Steel
Spring Plate Assembly Material
Stainless Steel
Insulator Material
Polycarbonate Film Plus Acrylic Adhesive Layer
Frame Style
Wide
Product Type
Accessory
Socket Type
LGA 2011

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.