Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity IMP100S H V4P16C UG OEW46 4.9 2007832-2

IMP100S H V4P16C UG OEW46 4.9 (Discontinued)

  • Mfr # 2007832-2
  • Zoro # G301067587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007832-2
Zoro #
G301067587
UPC #
-
Country of Origin
China

Dimensions

Width
0.819 in
Height
11.95 mm
Length
1.193 in
Hole Dia.
0.018 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Glass-Filled Liquid Crystal Polymer
For Use With
Receptacle Assembly
Number of Contacts
192
Current Rating
0.75 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
1.9 mm
Connector Type
Header
Contact Type
Pin
Connection Material
Copper Alloy
Contact Finish
Gold Plated
Number of Rows
12
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.