Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INDUSTRIAL MINI I/O PLUG KIT D2-WHITE L

  • Mfr # 2040008-2

  • Zoro # G900946092


product price: $11.95
/ea
Sold in multiples of 6 for $71.70

Key Features

Number of Positions
8
Shielded
Yes
Port Matrix Configuration
1 x 1
Panel Mount Feature
Without
Number of Contacts Loaded
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2040008-2
Zoro #
G900946092
UPC #
-
Country of Origin
China

Details

Number of Positions
8
Shielded
Yes
Port Matrix Configuration
1 x 1
Panel Mount Feature
Without
Number of Contacts Loaded
8
Connector Mounting Type
Cable Mount
Centerline (Pitch)
.05 in
Performance Category
Cat 5e
Shield Material
Copper Alloy
Modular Jack & Plug Interface Type
Industrial Mini I/O
Housing Material
Thermoplastic
Contact Current Rating (Max)
1.5 A
Connector Contact Density
High
Connectors & Connector Components Type
Connector
Data Rate
1000 Mb/s, 100 Mb/s, 10 Mb/s
Contact Mating Area Plating Material
Gold
Contact Underplating Material
Nickel
Circuit Application
Power & Signal
Sealable
No
Status Indicator
None
Operating Temperature Range
-40 to 185°F
Keyed
Yes
Connector & Contact Terminates To
Wire & Cable
UL Flammability Rating
UL 94V-0
Connector Style
Plug
Housing Color
Black
Shield Plating Material
Nickel
Connector System
Cable-to-Board, Cable-to-Cable
Modular Jacks & Plugs Products
Industrial Mini I/O
Connector Product Type
Connector Assembly
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.