Zoro Homepage

Industrial Motion & Position Sensors Compact String Pot 12.5Range

  • Mfr # SPD-12-3

  • Zoro # G205945905


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensor Output Circuit Type
Continuous Analog
Max. Detecting Distance
1270 mm
Basic Proximity Sensor Case Material
Polycarbonate; Stainless Mounting Bracket
Operating Temp. Range
-40 to 71 Degrees C
Max. Current Load
20 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-12-3
Zoro #
G205945905
UPC #
-
Country of Origin
Mexico

Details

Item
Potentiometer
Proximity Sensor Output Circuit Type
Continuous Analog
Max. Detecting Distance
1270 mm
Basic Proximity Sensor Case Material
Polycarbonate; Stainless Mounting Bracket
Operating Temp. Range
-40 to 71 Degrees C
Max. Current Load
20 mA
IP Rating
IP67

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.