Zoro Homepage

Insert Asy Pin Arr 14 Non-Environ Key B

  • Mfr # 1738123-1

  • Zoro # G005981240


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Maximum Wire Size
15 AWG
Minimum Wire Size
14 AWG
Material
Thermoplastic
For Use With
GPRB
Number of Contacts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1738123-1
Zoro #
G005981240
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
15 AWG
Minimum Wire Size
14 AWG

Details

Item
Wire Connector
Material
Thermoplastic
For Use With
GPRB
Number of Contacts
14
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.