
Insulation-Displacement Wire Connector, 26 AWG Max, 2 Port, Black (Discontinued)
- Mfr # 1-745495-7
- Zoro # G405784960
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-745495-7
Zoro #
G405784960
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
26 AWG
Minimum Wire Size
30 AWG
Details
Item
Insulation-Displacement Wire Connector
Type
Insulation Displacement
Color
Black
Number of Ports
2
Number of Rows
2
Wire Type
Discrete
Description
D Subminiature Connector, 25 Contact(S), Female, 0.108 Inch Pitch, Idc Terminal, Hole .12, Receptacle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.