This item is Discontinued.

Te Connectivity INV MJ 1X4 PNL GRD LED (OG/OG) 5406552-7

INV MJ 1X4 PNL GRD LED (OG/OG) (Discontinued)

  • Mfr # 5406552-7
  • Zoro # G101034581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5406552-7
Zoro #
G101034581
UPC #
-
Country of Origin
United States

Dimensions

Connector Height
.525 in
Contact Mating Area Plating Material Thickness
50µin
PCB Tail Length
.1 in

Details

Number of Positions
8
Shielded
Yes
Termination Method to Printed Circuit Board
Through Hole - Solder
Performance Category
Cat 5
Keyed
No
Connector Style
Jack
Port Matrix Configuration
1 x 4
Status Indicator
LED
Housing Material
High Temperature Thermoplastic
Latch Orientation
Inverted - Latch Up
PCB Mount Orientation
Right Angle
UL Flammability Rating
UL 94V-0
Port Configuration
Multiple Ports
Operating Temperature Range
-40 to 185°F
Circuit Application
Signal
Connector Contact Density
Standard
Shield Plating Material
Tin over Copper
Connector & Contact Terminates To
Printed Circuit Board
PCB Ground Tab Location
.135 in, -3.43 mm
LED Color (Top Right)
Green/Orange
LED Color (Top Left)
Green/Orange
Shield Material
Copper Zinc Alloy
Contact Current Rating (Max)
1.5 A
Contact Base Material
Phosphor Bronze
Number of PCB Ground Tabs
4
Connectors & Connector Components Type
Connector
Centerline (Pitch)
.04 in
Housing Color
Black
PCB Contact Termination Area Plating Material
Tin
Entry Location
Side
Number of Contacts Loaded
8
Connector Mounting Type
Panel
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Profile
Standard
Connector Product Type
Connector Assembly
Panel Mount Feature Type
Panel Stops
Multiple Port Configuration
Ganged
Contact Underplating Material
Nickel
Panel Mount Feature
With
Contact Mating Area Plating Material
Gold
Number of Panel Ground Tabs
14
Modular Jack & Plug Interface Type
RJ45
Grounding Options
PCB and Panel Ground

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.