Zoro Homepage
This item is Discontinued.
Te Connectivity Krp-14Ag-120=Ka/Kb/Kc/Kr 9-1393101-6

Krp-14Ag-120=Ka/Kb/Kc/Kr (Discontinued)

  • Mfr # 9-1393101-6
  • Zoro # G305930597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393101-6
Zoro #
G305930597
UPC #
-
Country of Origin
United States

Dimensions

Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Product Height
2 in
Height Class (Mechanical)
50 to 60 mm
Product Length
1.406 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.