Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Krp-14Ag-240=Ka/Kb/Kc/Kr

  • Mfr # 9-1393101-8

  • Zoro # G605930563


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V AC
Number of Poles
3
Contact Material
AgCdO
Product Width
1.405 in
Coil Special Features
UL Coil Insulation Class B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393101-8
Zoro #
G605930563
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.405 in
Product Height
2 in
Height Class (Mechanical)
50 to 60 mm
Product Length
1.406 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm

Details

Item
Definite Purpose Contactor
Coil Voltage
240V AC
Number of Poles
3
Contact Material
AgCdO
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Contact Current Class
16 A, 5 to 10 A
Contact Current Rating (Max)
10A
Contact Switching Load (Min)
300mA @ 12V
Environmental Category of Protection
RTI
Contact Voltage Rating
240 VAC
Terminal Type
Plug-In
Coil Magnetic System
Monostable, AC
Contact Arrangement
3 Form C (CO)
Operating Temperature Range
-45 to 55°C
Insulation Initial Resistance
1000 MΩ
Power Relay Type
Industrial Panel Plug-In
Actuating System
AC
Relay Mounting Type
Socket
Environmental Ambient Temperature (Max)
55°C
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Coil Resistance
9110 Ω
Full Load Current - Inductive
10 A
Terminal Connection Type
Plug-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.