Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KRPA-11AG-240=KRPA 2-1393104-7

KRPA-11AG-240=KRPA (Discontinued)

  • Mfr # 2-1393104-7
  • Zoro # G900975931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393104-7
Zoro #
G900975931
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
50 to 60 mm
Product Width
1.405 in
Product Height
2 in
Length Class (Mechanical)
35 to 40 mm
Product Length
1.406 in

Details

Contact Material
AgCdO
Coil Resistance
9110 Ω
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Making Current
10A
Coil Power Rating AC
2.1 VA
Contact Limiting Short-Time Current
10A
Contact Limiting Continuous Current
10A
Contact Current Rating (Max)
10A
Coil Voltage Rating
240 VAC
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Contact Voltage Rating
240 VAC
Environmental Category of Protection
RTI
Environmental Ambient Temperature Class
50 to 70°C
Actuating System
AC
Contact Current Class
16 A, 5 to 10 A
Relay Mounting Type
Socket
Power Relay Type
Industrial Panel Plug-In
Terminal Type
Plug-In
Environmental Ambient Temperature (Max)
55°C
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Power Rating Class
2 to 3 VA
Operating Temperature Range
-45 to 55°C
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Number of Poles
2
Contact Arrangement
2 Form C (CO)
Insulation Initial Resistance
1000 MΩ
Contact Limiting Breaking Current
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.